This product requires certification to purchase.

2-Light Wall Lantern in Black

You last purchased this on
 
Maxim Lighting®

2-Light Wall Lantern in Black

  • Fast #
  • Part #M42111045
  • Item #5112125
  • Manufacturer Part #42111045
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

2-Light Wall Lantern in Black

  • Fast #
  • Part #M42111045
  • Item #5112125
  • Manufacturer Part #42111045
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Energy Star Compliant:
No
Light Bulb Type:
Incandescent
Number of Lights:
1
Watts:
75 W