21-1/2 in 26W 1-Light Fluorescent Outdoor Hanging Lantern in Chocolate
21-1/2 in 26W 1-Light Fluorescent Outdoor Hanging Lantern in Chocolate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Chocolate
- Height:
- 21-1/2 in
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1760
- Number of Lights:
- 1
- Watts:
- 26 W