3-Light Pendant
3-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Number of Lights:
- 3
- UL Listed:
- No