60W 1-Light Medium Pendant Light
Acadia 60W 1-Light Medium Pendant Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Clean simple frame
- Transitional design
- Clear seedy class
Specifications
- ADA Compliant:
- No
- Collection:
- Acadia
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: prop 65 www.p65warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in