House Number Half Blank Tile in White
Address House Number Half Blank Tile in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Address
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1/2 in
- Length:
- 5 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Acrylic
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 1-1/4 in