40W 3-Light Candelabra E-12 Ceiling Fan Light in Satin Nickel
Basic-Max 40W 3-Light Candelabra E-12 Ceiling Fan Light in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 89905BKWP, 89905MW, 89905OIWP, 89905SNSM, 89905SNWP
- Collection:
- Basic-Max
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 3-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 11-3/4 in