40W 3-Light Candelabra E-12 Incandescent Ceiling Fan Light Kit in Satin Nickel
Basic-Max 40W 3-Light Candelabra E-12 Incandescent Ceiling Fan Light Kit in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Primary Material(s): Steel, Glass
- Safety Rated for Dry Locations
- Covered by a 1 year limited manufacturer warranty
- Compatible Bulb Type: E12 B11 E12 Medium
Specifications
- Collection:
- Basic-Max
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 3-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Builder, Commodity, Contemporary, Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 11-3/4 in