This product requires certification to purchase.

5-Blade Ceiling Fan in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Basic-Max 5-Blade Ceiling Fan in Satin Nickel

  • Fast #
  • Part #M89905SNWP
  • Item #8017162
  • Manufacturer Part #89905SNWP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Basic-Max 5-Blade Ceiling Fan in Satin Nickel

  • Fast #
  • Part #M89905SNWP
  • Item #8017162
  • Manufacturer Part #89905SNWP
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Pitch:
15°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Walnut/Pecan
Collection:
Basic-Max
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
12-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Material:
MDF, Steel
Number of Blades:
5
UL Listed:
Suitable for Dry Locations
Volts:
120V