60W 3-Light Candelabra E-12 Incandescent Ceiling Fan Light in Oil Rubbed Bronze
Basic-Max 60W 3-Light Candelabra E-12 Incandescent Ceiling Fan Light in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Dry Locations
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Basic-Max
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder
- Lumens:
- 840
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 12 ga