10 x 5-1/2 in. 60W 1-Light Outdoor Wall Lantern in Black
Builder Cast 10 x 5-1/2 in. 60W 1-Light Outdoor Wall Lantern in Black
Frequently Purchased Together
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Builder Cast
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- Incandescent
- Lumens:
- 672
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/2 in