240W 4-Light Medium Incandescent Pendant Light in Black with Antique Brass
Capitol 240W 4-Light Medium Incandescent Pendant Light in Black with Antique Brass
Frequently Purchased Together
Product Details
Product Details
- A simple and transitional offering of matte black and accented with antique brass pairs well with other like-finish lighting and hardware throughout your home
- An element of clear glass diffusers adds refinement completing this classic styling
Specifications
- Collection:
- Capitol
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Minimum Height:
- 17-3/4 in
- Number of Lights:
- 4
- Overall Height:
- 59-3/4 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 12-1/2 in