3-Light Outdoor Hanging Lantern in Oriental Bronze
Carriage House 3-Light Outdoor Hanging Lantern in Oriental Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Carriage House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oriental Bronze
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water
- Height:
- 24-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lumens:
- 2016
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 12-1/2 in