18W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black
Chip 18W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This low profile flush mount is our entry level wafer
- Manufactured of a plastic shell with aluminum backing, the chip brings all the look of the wafer at economical pricing for residential applications
- The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting
- Use the optional pendant adapter to convert any size to a hanging fixture
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 5.71 yr
- Collection:
- Chip
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3/4 in
- Installation Type:
- Flush Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 1620
- Material:
- Plastic, Steel, Glass
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 9 in