60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Burnished
Coldwater 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Burnished
Frequently Purchased Together
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- CSA Certified:
- No
- Collection:
- Coldwater
- Color Finish Category:
- Browns
- Color Finish Name:
- Burnished
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Honey
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1150
- Lumens per Watt:
- 19.17
- Material:
- Aluminum, Glass
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 12 ga