This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Cora 60W 1-Light Medium E-26 Incandescent Pendant in Satin Nickel

  • Fast #
  • Part #M11022SN
  • Item #7559675
  • Manufacturer Part #11022SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Cora 60W 1-Light Medium E-26 Incandescent Pendant in Satin Nickel

  • Fast #
  • Part #M11022SN
  • Item #7559675
  • Manufacturer Part #11022SN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bulb Included: No
  • Primary Materials: Steel
  • Safety Rated for Dry Locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Cora
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
131-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
8-3/4 in