This product requires certification to purchase.

20W Dimmer Direct Wire Drive in Black

You last purchased this on
 
Maxim Lighting®

CounterMax® 20W Dimmer Direct Wire Drive in Black

  • Fast #
  • Part #M53878BK
  • Item #4432417
  • Manufacturer Part #53878BK
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

CounterMax® 20W Dimmer Direct Wire Drive in Black

  • Fast #
  • Part #M53878BK
  • Item #4432417
  • Manufacturer Part #53878BK
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
CounterMax®
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
1-1/4 in
Length:
7-3/4 in
Volts:
24/110V
Watts:
20 W
Width:
2 in