24 in. Connector Cord in White
CounterMax 24 in. Connector Cord in White
Frequently Purchased Together
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Documents
Specifications
- Collection:
- CounterMax
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 1/2 in
- Length:
- 24 in
- UL Listed:
- No
- Width:
- 1 in