This product requires certification to purchase.

24 in. Undercabinet Connector Cord in Black

You last purchased this on
 
Maxim Lighting®

CounterMax 24 in. Undercabinet Connector Cord in Black

  • Fast #
  • Part #M87878BK
  • Item #3993823
  • Manufacturer Part #87878BK
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

CounterMax 24 in. Undercabinet Connector Cord in Black

  • Fast #
  • Part #M87878BK
  • Item #3993823
  • Manufacturer Part #87878BK
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Documents


Specifications

Collection:
CounterMax
Color Finish Name:
Black
Dimmable:
No
Height:
1/2 in
Length:
24 in
Material:
Copper
UL Listed:
No
Width:
1 in