5W 1-Light Integrated LED Under Cabinet Lighting
CounterMax 5W 1-Light Integrated LED Under Cabinet Lighting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Featuring a defused LED light with an 90+ CRI this 3,000K undercabinet light provides an energy efficient light output at an economical price. Direct wire for easy installation and available in six sizes with a white finish housing, the 1K family is Maxim’s starting value in LED undercabinet lighting.
- Includes an acrylic diffuser for uniform reflectance
- Integrated LED lighting
- Capable of being dimmed with Triac dimmer
- Durable aluminum construction
- ETL and cETL listed for damp locations
- Covered under a 5 year manufacturer warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71 yr
- CEC Compliant:
- For Sale in CA
- Collection:
- CounterMax
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 18 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 500
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 8 W
- Weight:
- 0.90 lb
- Width:
- 3-1/2 in