240W 4-Light Candelabra E-12 Incandescent Chandelier in Oil Rubbed Bronze with Antique Brass
Crest 240W 4-Light Candelabra E-12 Incandescent Chandelier in Oil Rubbed Bronze with Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel
- Safety Rated for Dry Locations
Specifications
- Collection:
- Crest
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze/Antique Brass
- Diameter:
- 22-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 64-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- CA10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 2400
- Lumens per Watt:
- 40
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 22-1/4 in