16W 1-Light Medium E-26 LED Pendant in Polished Chrome
Crete 16W 1-Light Medium E-26 LED Pendant in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: Yes
- Primary Materials: Concrete
- Safety Rated for Dry Locations
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- Romex
- Collection:
- Crete
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Urban
- Lumens:
- 1120
- Lumens per Watt:
- 70
- Material:
- Concrete
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 15-1/4 in
- Wire Gauge (AWG):
- 12 ga