This product requires certification to purchase.

60W 5-Light Chandelier in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Deven 60W 5-Light Chandelier in Satin Nickel

  • Fast #
  • Part #M20035SWSN
  • Item #4572613
  • Manufacturer Part #20035SWSN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Deven 60W 5-Light Chandelier in Satin Nickel

  • Fast #
  • Part #M20035SWSN
  • Item #4572613
  • Manufacturer Part #20035SWSN
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Deven
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
24 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
23 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
5
Number of Tiers:
1
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
24 in