1-1/4 x 6-1/4 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Diverse 1-1/4 x 6-1/4 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Product Details
Product Details
- Bulb included: Integrated LED
- Primary materials: Aluminum, acrylic
- Safety rated for wet locations
- Compatible bulb type: PCB integrated LED
- This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim
- Constructed of die cast aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Average Life:
- 5.71 yr
- Ballast Type:
- Residential
- Collection:
- Diverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1350
- Lumens per Watt:
- 66.67
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 6-1/4 in
- Wire Gauge (AWG):
- 12 ga