1-3/4 x 11 in. 19W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Diverse 1-3/4 x 11 in. 19W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This very compact LED flush mount directly installs on any 4" junction box
- 1 year limited
- This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim
- Constructed of die cast aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Diverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 11 in
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 11 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1750
- Material:
- Steel, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209273306
- Volts:
- 120V
- Watts:
- 19 W
- Width:
- 11 in