14W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Diverse 14W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Integrated LED
- Compact
- Flush Mount
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Closet, Storage
- Average Life:
- 5.71 yr
- CSA Certified:
- Yes
- Collection:
- Diverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Height:
- 1-1/4 in
- Installation Type:
- Flush Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1200
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 13.5 W
- Width:
- 7-1/2 in