7-1/2 x 1-1/4 in. 13.5W 1-Light Integrated LED Builder, Commodity and Transitional Flush Mount Ceiling Fixture in White
Diverse 7-1/2 x 1-1/4 in. 13.5W 1-Light Integrated LED Builder, Commodity and Transitional Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim
- Constructed of die cast aluminum
- The diverse luminaire is dimmable and also approved for wet or damp locations
- It can be used in virtually any ceiling application, including showers
-
Green
Documents
Specifications
- Average Life:
- 5.71 yr
- Collection:
- Diverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Flush Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity, Transitional
- Lumens:
- 1200
- Material:
- Aluminum, Plastic, Synthetic Fiber
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209256828
- Volts:
- 120V
- Watts:
- 13.5 W
- Width:
- 7-1/2 in