This product requires certification to purchase.

1-Light Wall Sconce in Pewter

You last purchased this on
 
Maxim Lighting®

Essentials 1-Light Wall Sconce in Pewter

  • Fast #
  • Part #M20582MRPE
  • Item #2126156
  • Manufacturer Part #20582MRPE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Essentials 1-Light Wall Sconce in Pewter

  • Fast #
  • Part #M20582MRPE
  • Item #2126156
  • Manufacturer Part #20582MRPE
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Pewter Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essentials
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Marble
Height:
6 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lumens:
1150
Material:
Iron
Number of Lights:
1
Power Source:
Electric
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
100 W
Width:
13 in