This product requires certification to purchase.

16-1/2 in. 180W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Satin Nickel

Maxim Lighting®

Essentials 16-1/2 in. 180W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M5852FTSN
  • Item #4823740
  • Manufacturer Part #5852FTSN
4.5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Essentials 16-1/2 in. 180W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M5852FTSN
  • Item #4823740
  • Manufacturer Part #5852FTSN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Collection:
Essentials
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
16-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
5 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Early American
Lumens:
2016
Material:
Steel
Number Of Hours:
2500 h
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
783209108868
Volts:
120V
Watts:
180 W
Width:
16-1/2 in
Wire Gauge (AWG):
12 ga