60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
Essentials 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Maxim lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs
- With Maxim lighting you will find quality product that is well designed, well priced and readily available
Specifications
- ADA Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 15-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in