This product requires certification to purchase.

14 in 26W 2-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Flair 14 in 26W 2-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M87951MRSN
  • Item #2858984
  • Manufacturer Part #87951MRSN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Flair 14 in 26W 2-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M87951MRSN
  • Item #2858984
  • Manufacturer Part #87951MRSN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification
  • Green


Specifications

Ballast Type:
Electronic
Collection:
Flair
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Energy Star Compliant:
Yes
Glass Type:
Marble
Height:
5 in
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Lumens:
1800
Material:
Iron, Glass
Number of Lights:
2
UL Listed:
No
Watts:
26 W
Width:
14 in