40 x 72-3/4 in. 540W 9-Light 1-Tier Incandescent Transitional Chandelier in Driftwood with Black
Franklin 40 x 72-3/4 in. 540W 9-Light 1-Tier Incandescent Transitional Chandelier in Driftwood with Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rustic charm in an elegant, yet simple chandelier with warm distressed wood finishes and textured black metal arms
- Black candle covers evoke wax candles to complete the classic and transitional appeal of this series
- The flush mount features a satin white diffuser to soften the lamps within
Specifications
- Collection:
- Franklin
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood/Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 72-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 540 W
- Width:
- 40 in