300W 5-Light Medium E-26 Vanity Fixture in Satin Nickel
Lateral 300W 5-Light Medium E-26 Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel and glass
- Fixture includes frosted glass shades
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Lateral
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, White
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 5
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209251823
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 36 in