This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Black

You last purchased this on
 
Maxim Lighting®

Lateral 60W 3-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #M10283SWBK
  • Item #9292734
  • Manufacturer Part #10283SWBK
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Lateral 60W 3-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #M10283SWBK
  • Item #9292734
  • Manufacturer Part #10283SWBK
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Great for remodeling, the Lateral collection features an extended backplate with updated styling
  • Satin white cylindrical glass sits on a clean rectangular bar
  • Finished in your choice of satin nickel or black, this bath vanity provides transitional look to update your next project
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lateral
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary, Transitional
Material:
Glass, Steel
Number of Lights:
3
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
60 W
Width:
20 in