60W 5-Light Medium E-26 Vanity Fixture in Black
Lateral 60W 5-Light Medium E-26 Vanity Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- A clean design for the most common applications, the Lateral collection offers chandeliers in both traditional configurations and within a rectangular frame for above dining spaces. Finished in complementary colors including Satin Brass, Satin Nickel or Matte Black, this collection is economically priced with excellent construction.
- Great for remodeling, this collection's bath vanities feature an extended backplate for cleaner installations. Satin White cylindrical glass sits on a clean rectangular bar. This collection is sure to provide the transitional look to update your next project.
Specifications
- ADA Compliant:
- No
- Collection:
- Lateral
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin White
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 5
- Volts:
- 120V
- Wall Sconce Type:
- Indoor
- Watts:
- 60 W
- Width:
- 36 in