16 in. 23W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel
Linear 16 in. 23W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Steel, Acrylic
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Average Life:
- 5 yr
- Collection:
- Linear
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Diameter:
- 16 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 950
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/277V
- Watts:
- 23 W
- Width:
- 16 in
- Wire Gauge (AWG):
- 12 ga