4-Light Flushmount in Satin Nickel
Malaga 4-Light Flushmount in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Malaga
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 6 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2688
- Material:
- Iron
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 20 in