This product requires certification to purchase.

5-Light Chandelier in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Malaga 5-Light Chandelier in Satin Nickel

  • Fast #
  • Part #M2699MRSN
  • Item #2127595
  • Manufacturer Part #2699MRSN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Malaga 5-Light Chandelier in Satin Nickel

  • Fast #
  • Part #M2699MRSN
  • Item #2127595
  • Manufacturer Part #2699MRSN
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Maxim lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs
  • With the Malaga collection you will find quality lighting that is well designed, well priced and readily available
  • Requires Certification

Specifications

Collection:
Malaga
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Marble
Height:
16 in
Installation Type:
Ceiling Mount
Length:
25 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lumens:
5750
Material:
Glass, Steel
Number of Lights:
5
Number of Tiers:
1
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
25 in