21-1/2 in. 60W 4-Light Candelabra E-12 Ceiling Mount Pendant in Oil Rubbed Bronze
Orbit 21-1/2 in. 60W 4-Light Candelabra E-12 Ceiling Mount Pendant in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Orbit
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 19 in
- ETL Listed:
- No
- Height:
- 21-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19 in