This product requires certification to purchase.

47 x 65-1/2 in. 2W 15-Light 1-Tier Integrated LED Chandelier in Black

You last purchased this on
 
Maxim Lighting®

Ovation 47 x 65-1/2 in. 2W 15-Light 1-Tier Integrated LED Chandelier in Black

  • Fast #
  • Part #M16168CRBK
  • Item #9978271
  • Manufacturer Part #16168CRBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Ovation 47 x 65-1/2 in. 2W 15-Light 1-Tier Integrated LED Chandelier in Black

  • Fast #
  • Part #M16168CRBK
  • Item #9978271
  • Manufacturer Part #16168CRBK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Black finish chandelier from the Ovation collection
  • Constructed from high quality aluminum, steel and glass
  • This fixture utilizes fifteen 3-watt PCB LED bulbs (integrated)
  • Safety rated for dry locations and is suitable for dry indoor areas
  • Covered by a 1 year limited manufacturer warranty
  • Requires Certification

Specifications

Collection:
Ovation
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
47 in
Diameter:
47 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
65-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
3360
Material:
Aluminum, Steel, Glass
Number Of Hours:
50000 h
Number of Lights:
15
Number of Tiers:
1
Volts:
120V
Watts:
2 W
Width:
47 in