15W 1-Light 5-1/2 in. Outdoor Wall Sconce in Black
Pathfinder 15W 1-Light 5-1/2 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Primary material(s): Die cast aluminum
- Safety rated for wet locations
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: PCB integrated LED
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Pathfinder
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1270
- Lumens per Watt:
- 58.66
- Material:
- Aluminum, Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120/277V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 15 W
- Width:
- 5-1/2 in