60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce
Pier M 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Aluminum
- Safety Rated for Wet Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Pier M
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 10-1/4 in