This product requires certification to purchase.

3 x 84 in. Pole in Black

You last purchased this on
 
Maxim Lighting®

Poles 3 x 84 in. Pole in Black

  • Fast #
  • Part #M1093BKPHC11
  • Item #2126734
  • Manufacturer Part #1093BK/PHC11
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Poles 3 x 84 in. Pole in Black

  • Fast #
  • Part #M1093BKPHC11
  • Item #2126734
  • Manufacturer Part #1093BK/PHC11
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bulb included: No
  • Primary materials: Aluminum
  • Safety rated for dry locations
  • Requires Certification

Specifications

Collection:
Poles
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Energy Star Compliant:
No
Height:
84 in
Material:
Aluminum
Product Type:
Pole
UL Listed:
No
Width:
3 in