This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Chandelier in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Provident 60W 3-Light Candelabra E-12 Incandescent Chandelier in Satin Nickel

  • Fast #
  • Part #M10035SN
  • Item #7530679
  • Manufacturer Part #10035SN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Provident 60W 3-Light Candelabra E-12 Incandescent Chandelier in Satin Nickel

  • Fast #
  • Part #M10035SN
  • Item #7530679
  • Manufacturer Part #10035SN
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bulb Included: No
  • Primary Materials: Steel
  • Safety Rated for Dry Locations
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Romex
Collection:
Provident
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
16 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting, Ambient Lighting
Lighting Style:
Transitional
Lumens:
840
Lumens per Watt:
30
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
10 in
Wire Gauge (AWG):
12 ga