30W 5-Light Integrated LED Vanity Fixture in Black with Gold Leaf
Radiant 30W 5-Light Integrated LED Vanity Fixture in Black with Gold Leaf
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Gold Leaf
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Crystaline
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 34-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Traditional
- Lumens:
- 2030
- Material:
- Aluminum, Glass, Steel
- Number Of Hours:
- 20000 h
- Number of Lights:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 30 W