32W 1-Light Vanity Fixture in Polished Chrome
Rail 32W 1-Light Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tubular shaped white acrylic diffusers mount to frames of polished chrome, satin nickel, or black
- Powered by 3000K LED these fixtures work well in a variety of contract applications
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Rail
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2480
- Material:
- Aluminum, Plastic
- Number of Lights:
- 1
- UPC:
- 783209263093
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 48 in