16W 1-Light LED Vanity Fixture in Polished Chrome
RAIL LED I 16W 1-Light LED Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.
- Durable aluminum construction
- Comes with a polycarbonate shade
- Integrated LED lighting
- Mountable in different orientations
- Capable of being dimmed (suggested for use with an ELV dimmer)
- Rated for damp locations
- Compliant with California Title 24 energy standards
- Meets ADA standards
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- RAIL LED I
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1400
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 4-3/4 in