240W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Satin Nickel
Sentinel 240W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Satin Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Sentinel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 240 W
- Width:
- 30 in