This product requires certification to purchase.

60W 1-Light 14-1/2 in. Outdoor Wall Sconce in Black

Maxim Lighting®

Shoreline 60W 1-Light 14-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #M10103BK
  • Item #8144644
  • Manufacturer Part #10103BK
4.8 out of 5 Customer Rating
Brand image
Maxim Lighting®

Shoreline 60W 1-Light 14-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #M10103BK
  • Item #8144644
  • Manufacturer Part #10103BK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Primary material(s): Polycarbonate, aluminum
  • Safety rated for wet locations
  • Covered by a 1 year limited manufacturer warranty
  • Compatible bulb type: E26 medium incandescent
  • Perfect for the beach with its durable polycarbonate shade, Shoreline provides a transitional outdoor look with the strength of power coated aluminum arms and canopy
  • Add the optional LED reflector bulb for a refined finished look
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Shoreline
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
13 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
14-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Transitional
Material:
Aluminum, Plastic, Synthetic Fiber
Material Type:
Polycarbonate
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
783209240773
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
7-3/4 in