9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Side Door 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bulb Included: Yes
- Primary Materials: Die Cast Aluminum
- Safety Rated for Wet Locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Side Door
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting, Down Lighting
- Lumens:
- 900
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9 W
- Weight:
- 2 lb
- Width:
- 8 in