This product requires certification to purchase.

16W 1-Light Vanity Fixture in Polished Chrome

You last purchased this on
 
Maxim Lighting®

Spec 16W 1-Light Vanity Fixture in Polished Chrome

  • Fast #
  • Part #M52032PC
  • Item #10056242
  • Manufacturer Part #52032PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Spec 16W 1-Light Vanity Fixture in Polished Chrome

  • Fast #
  • Part #M52032PC
  • Item #10056242
  • Manufacturer Part #52032PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polished chrome finish bath vanity from the Spec collection
  • Constructed from high quality aluminum
  • This fixture utilizes one 16-watt PCB LED bulb (integrated)
  • Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • Covered by a year limited manufacturer warranty
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Collection:
Spec
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
2-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
1440
Material:
Aluminum, Plastic
Number Of Hours:
45000 h
Number of Lights:
1
Volts:
120/277V
Watts:
16 W
Width:
24 in